NORTON GRINDING WHEEL 63 X 40 X 12.7MM 38A60LVS 265276


Wheels ID - 38A

References
norton:69936621565
rubix:060104
ean:3157625820425
Technical specifications
UseGrinding
Shaperound
Exterior diameter40 mm
See all Specifications

Product details : NORTON GRINDING WHEEL 63 X 40 X 12.7MM 38A60LVS 265276


Fruit of historical and technical expertise, Norton’s bond and abrasive grain formulations are optimized to best suit the technical request of your ID grinding operations: Perfect geometry (roundness, conicity of the part) and good surface finish.
Cool & burn free cutting
Improved profile accuracy and wheel life
White aluminium oxide : most friable, most versatile, adapted for hard metals (HRc >50)

Technical specifications


Attributes
UseGrinding
Shaperound
Exterior diameter40 mm
Width63 mm
Interior diameter40 mm
Show UNSPSC/ECL@SS
£ 18.60 excl. VAT
/ Each
£ 22.32 incl. VAT
  • Delivery within 10-15 business days