NORTON 66243468401 GRINDING WHEEL 1KG54H10VP61 406MM X 50MM X 127MM


Wheels Surface - SGB

References
norton:66243468401
rubix:80133630
ean:3157625819252
Technical specifications
UseGrinding
Shaperound
Exterior diameter50 mm
See all Specifications

Product details : NORTON 66243468401 GRINDING WHEEL 1KG54H10VP61 406MM X 50MM X 127MM


Norton offers a wide range of straight wheels, straight recessed wheels, cylinders and segments with the most innovative abrasives and bonds, ensuring maximum performance, high productivity and extreme versatility for all your surface grinding applications.
A blend with a low concentration of ceramic grain for good performance in a number of applications Harder & sharper than conventional abrasive grains for good cutting capabilities Very versatile for use on a number of steels Suitable for low to medium power machines

Technical specifications


Attributes
UseGrinding
Shaperound
Exterior diameter50 mm
Width406 mm
Interior diameter50 mm
Show UNSPSC/ECL@SS
£ 747.45 excl. VAT
/ Each
£ 896.94 incl. VAT
  • Delivery within 10-15 business days