NORTON GRINDING WHEEL 250 X 25 X 76.2MM 38A46LVS 253468


Wheels Tool Room - 38A

References
norton:69936623691
rubix:060125
ean:3157625819436
Technical specifications
UseGrinding
Shaperound
Exterior diameter25 mm
See all Specifications

Product details : NORTON GRINDING WHEEL 250 X 25 X 76.2MM 38A46LVS 253468


Norton vitrified grinding wheels have set the standard for generations – leading the way with technological improvements to maximise performance and productivity for your tool and cutter grinding and sharpening operations.
High purity aluminium oxide abrasive Friable grain renews sharp cutting edges for good product life Good cut rate and reduced heat generation on hardened or high-speed tool steels Ideal for heat-sensitive applications ideally in low/medium pressure applications Ideal for use on all steel hardnesses

Technical specifications


Attributes
UseGrinding
Shaperound
Exterior diameter25 mm
Width76.2 mm
Interior diameter25 mm
Show UNSPSC/ECL@SS
£ 100.02 excl. VAT
/ Each
£ 120.02 incl. VAT
  • Delivery within 10-15 business days