Q-SAFE GLOVE WHITE WITH BLUE PVC DOT GRIP SIZE 10 6822275


White knitted handling gloves qs5030

References
q-safe:6822275
rubix:2525825
manufacturer :QSG-PVCD-10
Technical specifications
Size10
CoatingPolyvinylchloride
Abrasion resistance level2
See all Specifications

Product details : Q-SAFE GLOVE WHITE WITH BLUE PVC DOT GRIP SIZE 10 6822275


Knitted gloves gauge 13 seamless with PVC nubs on palm and fingers.
Pack of 12 pairs / Box of 144 pairs Lining : Seamless kit Coloour : White/Blue

Technical specifications


Attributes
Size10
CoatingPolyvinylchloride
Abrasion resistance level2
Main materialTextile
ESDNo
Food contactNo
Usage environmentDry
Length245 mm
MaterialKnitted
Show UNSPSC/ECL@SS
£ 0.91 excl. VAT
/ Each
£ 1.09 incl. VAT
  • Sold out