KIMBERLY-CLARK 7087 WIPER DISPENSER CENTREFEED ROLL GREY


Wiper Dispenser - Centrefeed Roll / Grey

References
kimberly-clark:7087
rubix:347221
ean:5033848009985
Technical specifications
Main materialPlastic
See all Specifications

Product details : KIMBERLY-CLARK 7087 WIPER DISPENSER CENTREFEED ROLL GREY


The essential centrefeed wiper for any business. Compatible with a wide range of rolled wipers and hand towels, it promotes hygiene by dispensing sheets of wiper roll without the need to touch the dispenser, whilst its Controlled dispensing helps to Control costs. This smart, grey, water-resistant dispenser complies with food safety standards. The unit is lockable and made with rounded edges making it easy to Clean with just one cloth or wiper. The rounded top prevents an accumulation of rubbish, dust and dirt. This product is part of a coordinated range of dispenser products to give your work environment a stylish and professional feel. Dispenser size 37cm (L) x 26cm (W) x 26cm (D).

Technical specifications


Attributes
Main materialPlastic
MaterialPlastic
Show UNSPSC/ECL@SS
£ 50.77 excl. VAT
/ Each
£ 60.92 incl. VAT
  • In stock: Next day delivery