Kimberly-Clark
Filter Options
Categories
cleaning (49)
hygiene (8)
1Brand
kimberly-clark
(57)

57 Product(s) with 57 variant(s):
KIMTECH 28641 AVIATION AEROSPACE CLEANING WIPES LARGE ROLL WHITE
- kimberly-clark:28641
- rubix:201A2877
- ean:19310088007326
- In stock: Next day delivery
- Packaging:1 roll/case;900 sheets/case
£ 153.42 excl. VAT
/ Each
KC 7261 WYPALL L20 GEN CLEAN CENTREFEED FOR REACH+ WH 2PLY 6RLS 550SH
- kimberly-clark:7261
- rubix:252A6681
- ean:05027375054167
- In stock: Next day delivery
- Length:18.3 cm
- Colour:white
£ 36.68 excl. VAT
/ Each
AQUARIUS 6946 TOILET TISSUE DISPENSER WHITE
- kimberly-clark:6946
- rubix:2519038
- manufacturer :6946
- ean:5033848032440
- In stock: Next day delivery
- Main material:plastic
£ 16.69 excl. VAT
/ Each
KIMBERLY-CLARK 6155 MOBILE STAND WIPER DISPENSER LARGE ROLL BLUE
- kimberly-clark:6155
- rubix:347219
- manufacturer :6155
- ean:5027375002342
- In stock: Next day delivery
- Main material:steel
£ 93.28 excl. VAT
/ Each
KIMBERLY-CLARK 6154 FLOOR STAND WIPER DISPENSER LARGE ROLL BLUE
- kimberly-clark:6154
- rubix:2008075
- manufacturer :6154
- ean:5027375021947
- In stock: Next day delivery
- Colour:blue
- Main material:steel
£ 42.57 excl. VAT
/ Each
AQUARIUS 7375 ROLLED HAND TOWEL DISPENSER WHITE DESC MISSING
- kimberly-clark:7375
- rubix:80992365
- manufacturer :7375
- ean:5033848038602
- In stock: Next day delivery
- Width:30.9 mm
- Height:24 mm
£ 59.26 excl. VAT
/ Each
AQUARIUS 6945 FOLDED HAND TOWEL DISPENSER INTERFOLDED WHITE
- kimberly-clark:6945
- rubix:2519041
- manufacturer :6945
- ean:5033848032433
- In stock: Next day delivery
- Width:26.5 mm
- Height:13.6 mm
£ 26.78 excl. VAT
/ Each
AQUARIUS 6991 TOILET TISSUE DISPENSER JUMBO NONSTOP WHITE
- kimberly-clark:6991
- rubix:80060951
- manufacturer :6991
- ean:05027375045509
- In stock: Next day delivery
- Width:44.5 mm
- Height:12.9 mm
£ 35.44 excl. VAT
/ Each
AQUARIUS 6959 ROLLED HAND TOWEL DISPENSER WHITE
- kimberly-clark:6959
- rubix:2519034
- manufacturer :6959
- ean:5033848037568
- In stock: Next day delivery
- Main material:plastic
£ 57.32 excl. VAT
/ Each
KIMBERLY-CLARK 6146 WALL MOUNTED WIPER DISPENSER LARGE ROLL BLUE
- kimberly-clark:6146000
- rubix:80080250
- manufacturer :6146000
- ean:05027375021930
- In stock: Next day delivery
- Main material:steel
£ 47.40 excl. VAT
/ Each
KIMTECH 38714 AUTO SEALANT WIPERS FLAT 30 SHEETS WHITE PK12
- kimberly-clark:38714
- rubix:80179594
- ean:5033848037483
- Usually arrives within 14 working days
- Packaging:12 carton
£ 299.90 excl. VAT
/ Each
AQUARIUS 6948 HAND CLEANSER DISPENSER CASSETTE WHITE 1 LITRE
- kimberly-clark:6948
- rubix:2519040
- manufacturer :6948
- ean:5027375044434
- Usually arrives within 14 working days
- Width:11.6 mm
- Height:11.4 mm
£ 12.19 excl. VAT
/ Each
KC 7407 WYPALL L10 WIPING PAPER CENTREFEED FOR REACH+ BLU 6RLS 500SH
- kimberly-clark:7407
- rubix:252A6684
- ean:5027375053665
- Usually arrives within 14 working days
- Packaging:6 blue rolls of 500 paper wipes (3,000 pcs. total)
£ 71.14 excl. VAT
/ Each
AQUARIUS 7018 WIPER DISPENSER ROLL CONTROL WHITE
- kimberly-clark:7018000
- rubix:2519037
- manufacturer :7018000
- ean:5033848037414
- Usually arrives within 14 working days
- Main material:plastic
£ 33.20 excl. VAT
/ Each
AQUARIUS 6990 TOILET TISSUE DISPENSER BULK PACK WHITE
- kimberly-clark:6990
- rubix:2519033
- ean:5027375045486
- Delivery usually within ( 2 ) days
- Main material:plastic
£ 36.70 excl. VAT
/ Each
AQUARIUS 6992 TOILET TISSUE DISPENSER SMALL ROLL WHITE
- kimberly-clark:6992
- rubix:2519035
- ean:5033848037766
- Usually arrives within 14 working days
- Main material:plastic
£ 15.57 excl. VAT
/ Each
ICON 58762 DISPENSER FACEPLATE SMALL ROLL SILVER MOSAIC
- kimberly-clark:58762
- rubix:259A6634
- Usually arrives within 14 working days
- Main material:abs
£ 22.55 excl. VAT
/ Each
ICON 58764 DISPENSER FACEPLATE CORELESS SILVER METALLIC MOSAIC
- kimberly-clark:58764
- rubix:259A6624
- Usually arrives within 14 working days
- Main material:wood
£ 22.55 excl. VAT
/ Each
ICON 58769 DISPENSER FACEPLATE FOLDED SILVER MOSAIC
- kimberly-clark:58769
- rubix:259A6642
- Usually arrives within 14 working days
- Main material:plastic
£ 22.55 excl. VAT
/ Each
ICON 58772 DISPENSER FACEPLATE SMALL ROLL WHITE MOSAIC
- kimberly-clark:58772
- rubix:259A6635
- Usually arrives within 14 working days
- Main material:abs
£ 22.55 excl. VAT
/ Each
ICON 58774 DISPENSER FACEPLATE CORELESS WHITE MOSAIC
- kimberly-clark:58774
- rubix:259A6625
- Usually arrives within 14 working days
- Main material:wood
£ 22.55 excl. VAT
/ Each
ICON 58779 DISPENSER FACEPLATE FOLDED WHITE MOSAIC
- kimberly-clark:58779
- rubix:259A6643
- Usually arrives within 14 working days
- Main material:plastic
£ 22.55 excl. VAT
/ Each
ICON 58760 DISPENSER FACEPLATE ROLL SILVER MOSAIC
- kimberly-clark:58760
- rubix:259A6616
- Usually arrives within 14 working days
- Main material:wood
£ 24.17 excl. VAT
/ Each
ICON 58770 DISPENSER FACEPLATE ROLL WHITE MOSAIC
- kimberly-clark:58770
- rubix:259A6617
- Usually arrives within 14 working days
- Main material:wood
£ 24.17 excl. VAT
/ Each
24 items of 57
























