Wiska
Filter Options
CATEGORIES
accessory for cable (5)
electrical junction box (1)
cable gland (1)
1Brand
wiska
(7)
7 Product(s) with 7 variant(s):
WISKA JUNCTION BOX 10060580
- wiska:10060580
- rubix:131A3457
- In stock: Next day delivery
- Voltage:400 V
£ 11.17 excl. VAT
/ Each
WISKA M20 GLAND&LOCKNUT 10100612
- wiska:10100612
- rubix:127A2746
- Delivery usually within ( 3 ) days
- Threading diameter:20 mm
- Clamping range:7,5 - 14 mm
£ 1.07 excl. VAT
/ Each
WISKA JUNCTION BOX 10060401
- wiska:10060401
- rubix:128A8572
- Delivery usually within ( 3 ) days
- Type:junction box
£ 9.94 excl. VAT
/ Each
WISKA 10100611 GLP20+ ESKV 20+ IP68 WHT GLAND 10 PK (DIA)20 MM
- wiska:10100611
- rubix:234A6173
- Delivery usually within ( 3 ) days
- Type:cable gland with locknut
£ 11.59 excl. VAT
/ Each
WISKA 10100613 GLP20 GREY IP68 GLANDS 20MM
- wiska:10100613
- rubix:233A3195
- Delivery usually within ( 3 ) days
- Type:cable gland with locknut
£ 1.13 excl. VAT
/ Each
WISKA 10100614 GLP20+ESKV20PLUS 20MM RED CABLE GLAND
- wiska:10100614
- rubix:214A1382
- Delivery usually within ( 3 ) days
- Type:cable gland with locknut
£ 1.13 excl. VAT
/ Each
WISKA CABLE JOINT SLEEVE 10061462
- wiska:10061462
- rubix:133A0571
- Delivery usually within ( 3 ) days
- Type:jointing sleeve with cable gland
£ 8.38 excl. VAT
/ Each






