References
Wiska:10060401
Rubix:128A8572

Documents
Product details : WISKA JUNCTION BOX 10060401
Combi 308/5 Ip66 Jct Box C/W 32AT/B Grey (L)85 mm x (W)85 mm x (D)51 mm
Technical specifications
Attributes
| Type | junction box |
|---|---|
| Model | combi 308/5 lg |
| Material | polypropylene;tpe (sealing gasket) |
Show UNSPSC/ECL@SS
£ 7.50 excl. VAT
/ Each
£ 9.00 incl. VAT
- Delivery usually within ( 3 ) days