WISKA M20 GLAND&LOCKNUT 10100612


GLP20+ Cable gland

References
wiska:10100612
rubix:127A2746
brand logo
brand logo
Technical specifications
Threading diameter20 mm
Clamping range7,5 - 14 mm
See all Specifications

Product details : WISKA M20 GLAND&LOCKNUT 10100612


Cable gland with locknut

Strengths

- Halogen free
- Vibration proof
- 5 bar
- Flame protection: glow wire test 750°C accurate to BS EN 60695-2-11
- Temperature range: -40°C to 100°C, interm up to approximately 120°C
- Resistance to acetone, benzine, benzene, diesel oil, oils and greases, paint and varnish solvents

Technical specifications


Attributes
Threading diameter20 mm
Clamping range7,5 - 14 mm
MaterialPolyamide, EPDM
Total length45 mm
Show UNSPSC/ECL@SS
£ 0.09 excl. VAT
/ Each
£ 0.11 incl. VAT
  • Usually arrives within 14 working days