Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
< Back
Rubix Categories
Xcelite
Xcelite
Filter Options
CATEGORIES
Clamping tools (4)
Pliers, vices, clamps (1)
1
Brand
Xcelite
(5)
CONFIRM
5 Product(s) with 5 variant(s):
Relevance
xcelite:
PS121MM
rubix:
078376
XCELITE NUTDRIVER SET NO PS 121MM
Number of elements
:
11
£
74.94
excl. VAT
/
Each
Usually arrives within 14 working days
Add
xcelite:
99PS-51MM
rubix:
078374
XCELITE NUTDRIVER SET NO 99PS-51MM
Number of elements
:
12
£
124.60
excl. VAT
/
Each
Usually arrives within 14 working days
Add
xcelite:
99PS-41MMBP
rubix:
078373
XCELITE SCREWDRIVER ST NO 99PS-41MMBP
Number of elements
:
9
£
109.98
excl. VAT
/
Each
Usually arrives within 14 working days
Add
xcelite:
170M
rubix:
078200
XCELITE DIAGONAL FLUSH CUTTING SHEAR 170M
Length
:
127 mm
£
15.00
excl. VAT
/
Each
In stock: Next day delivery
Add
xcelite:
99-75MMBP
rubix:
078410
XCELITE SCREWDRIVER BLD 99-75MMBP 3MM A/F HEX
Length
:
3 mm
£
6.67
excl. VAT
/
Each
Usually arrives within 14 working days
Add