Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
XCELITE SCREWDRIVER BLD 99-75MMBP 3MM A/F HEX
XCELITE SCREWDRIVER BLD 99-75MMBP 3MM A/F HEX
Screw Driver Blade
References
xcelite:
99-75MMBP
rubix:
078410
Technical specifications
Length
3
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : XCELITE SCREWDRIVER BLD 99-75MMBP 3MM A/F HEX
Interchangeable blades, shanks and handles are available separately, allowing the economical selection of individual items without having to purchase complete sets.
Technical specifications
Attributes
Length
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.67
excl. VAT
/
Each
£
8.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ALLEN KEY L/S BALL END 6MM 43260006
FACOM 89TXA.20 TORX 20 P SHAPED HEX KEY
ROEBUCK TORX KEY WRENCH XL TX15
"STAHLWILLE 43570009 10767.A.9/64-9/64"" BALL END HEX KEY WRENCH"
FACOM 4MM BALL END LONG HEX KEY 83S.4L
FACOM LONG 27MM HEX KEY 83H.27
FACOM HEXAGONAL KEY 83H.18
ROEBUCK HEX WRENCH LONG ARM 5/8 INCH
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 12MM
WERA 022058 950PKL HEX KEY 4.0/140 LONG BALLEND CHROME PLATED
FACOM HEXAGONAL KEY 82H.18
FACOM HEXAGONAL KEY 89.30
FACOM HEXAGONAL KEY 82H.7
ROEBUCK HEX KEY WRENCH BALLPOINT NICKLE PLATED 3MM
FACOM HEXAGONAL KEY 89.6