XCELITE SCREWDRIVER ST NO 99PS-41MMBP


Screw Driver Set

References
xcelite:99PS-41MMBP
rubix:078373
brand logo
brand logo
Technical specifications
Number of elements9

Product details : XCELITE SCREWDRIVER ST NO 99PS-41MMBP


A 9 piece kit with special ballpoint tips as above. Comprises 7 metric across flat keys together with a handle and a 100mm extension, in a fitted case. Working length of tools 100mm. Set contains: Regular handle 99-1 One each nutdrivers: 99-71MMBP 1.27mm 99-72MMBP 1.5mm 99-73MMBP 2.0mm 99-74MMBP 2.5mm 99-75MMBP 3.0mm 99-76MMBP 2.5mm 99-77MMBP 5.0mm One extension blade 99-X5

Technical specifications


Attributes
Number of elements9
Show UNSPSC/ECL@SS
£ 109.98 excl. VAT
/ Each
£ 131.98 incl. VAT
  • Usually arrives within 14 working days