Y Piece Single Equal Unequal 3158
Material | Technical polymer |
---|---|
Metric exterior tube diameter | 8 mm |
Metric exterior tube diameter 2 | 8 mm |
Material | Technical polymer |
---|---|
Metric exterior tube diameter | 8 mm |
Metric exterior tube diameter 2 | 8 mm |
Length | 45 mm |
Max. temperature | 80 °C |
Min. temperature | -20 °C |
In stock: Next day delivery