SMC ZK2Q00K5PL1A-06 VACUUM PUMP SYSTEM
ZK2Q00*A, Vacuum Unit, Vacuum Pump System for Manifold
See technical informationSee documentsReferences
SMC:ZK2Q00K5PL1A-06
Rubix:394A2581
Manufacturer :ZK2Q00K5PL1A-06

Documents
Product details : SMC ZK2Q00K5PL1A-06 VACUUM PUMP SYSTEM
Advanced vacuum unit (ejector/pump/manifold systems) with low noise and high efficiency options.
Energy saving digital vacuum switch: Intermittent energising (supply/exhaust) only when vacuum decreases.
More efficient 2-stage ejector: Air consumption 30% reduced.
Dual 2 port valve (release valve/supply valve): Can hold vacuum even when the power goes out or is turned off. Prevents the sudden dropping of workpieces.
All-in-one design with integrated components to make it compact and lightweight.
Control and monitor up to 32 outputs via a wide variety of serial interface communication protocols
EX260 Compatible protocols: IO-Link, DeviceNet, PROFIBUS DP, CC-Link, EtherNet/IP™, EtherCAT, PROFINET, Ethernet POWERLINK
EX500 Compatible protocols: Getaway decentralised system
EX600 Compatible protocols: DeviceNet, PROFIBUS DP, CC-Link, EtherNet/IP™, EtherCAT, PROFINET, wireless, compatible wireless base.
Retrofitting of vacuum sensor and manifold rail mounting bracket allowed.
Strengths
Dual 2 port valve (Release valve/Supply valve).
Pressure sensor / switch variations.
Technical specifications
Attributes
| Maximum working temperature | 50 °C |
|---|---|
| Voltage | 24 V |
| Power | 0.0004 kW |
Show UNSPSC/ECL@SS
£ 220.96 excl. VAT
/ Each
£ 265.15 incl. VAT
- Delivery usually within ( 11 ) days