MAKITA DHS680Z 18V CIRCULAR SAW 165MM LXT


18V Circular Saw LXT® DHS680Z

References
makita:DHS680Z
rubix:80219041
ean:0088381683197
Technical specifications
Voltage18 V
Diameter165 mm
Cutting depth41 mm
See all Specifications

Product details : MAKITA DHS680Z 18V CIRCULAR SAW 165MM LXT


An efficient brushless and cordless circular saw for wood. Accepts blades with 165 mm diameter that achieve a max. cutting depth of 57 mm. Ventilation air is guided through the front to keep the cut line clear and an LED light offers added illumination. Compatible with a guide rule.

Strengths

• LED light illuminates the work site
• Battery protection system automatically shuts off power when the battery level is low
• The rubber coating on the handle ensures a firm working grip
• Removable dust extraction connection

Technical specifications


Attributes
Voltage18 V
Diameter165 mm
Cutting depth41 mm
Speed5000 rpm
Weight3.3 kg
Height238 mm
Length350 mm
Width170 mm
Show UNSPSC/ECL@SS
£ 215.45 excl. VAT
/ Each
£ 258.54 incl. VAT
  • Delivery within 10-15 business days