Filter Options
CATEGORIES
  • Circular saw (7)
  • Brand

    7 Product(s) with 7 variant(s):

    Relevance
    • makita:DHS680Z
    • rubix:80219041
    • ean:0088381683197
    • Voltage
      18 V
    • Diameter
      165 mm
    • Cutting depth
      41 mm
    £ 215.45 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • makita:DSS611Z
    • rubix:2523473
    • Voltage
      18 V
    • Diameter
      165 mm
    • Cutting depth
      57 mm
    £ 136.59 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • evolution power tools:032-0012
    • rubix:2583890
    • Voltage
      110 V
    • Diameter
      230 mm
    • Cutting depth
      83 mm
    £ 231.63 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • evolution power tools:008-0001
    • rubix:2586631
    • Voltage
      230 V
    • Diameter
      305 mm
    • Cutting depth
      100 mm
    £ 232.26 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • evolution power tools:008-0002
    • rubix:2586630
    • Voltage
      110 V
    • Diameter
      305 mm
    • Cutting depth
      100 mm
    £ 232.26 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • huvema:TLG 352 SA
    • rubix:232A8175
    • manufacturer :16868
    • Voltage
      400 V
    • Speed
      3000 rpm
    • Power
      1500 W
    £ 5,473.97 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • huvema:16038
    • rubix:232A8173
    • ean:8718242080774
    • Voltage
      400 V
    • Speed
      36 rpm
    £ 2,500.06 excl. VAT
    / Each
    • Delivery within 10-15 business days