References
SMC:VQ1200-51-Q
Rubix:2609498
Manufacturer :VQ1200-51-Q
EAN:3618036556681

Product details : SMC VQ1200-51-Q 5 PORT SOLENOID VALVE
Base mounted Single or Manifold plug in/plug lead unit.
Compact design with high flow capacity (up to 4350 l/min).
Power consumption: 1.5 W or less.
Availability: rubber/metal seal, common or individual wiring.
IP65 compliant for VQ4000/5000 and dust proof for VQ0000/1000/2000.
Compact design with high flow capacity (up to 4350 l/min).
Power consumption: 1.5 W or less.
Availability: rubber/metal seal, common or individual wiring.
IP65 compliant for VQ4000/5000 and dust proof for VQ0000/1000/2000.
•Fluid: air/inert gas
•Operating pressure range: 0.1MPa - 0.7MPa
•(high pressure style 1.0MPa)
•Effective area mm 2 (Cv): metal seal 3.6 (0.2);
•rubber seal 5.4 (0.3)
•Coil rated voltage: 12, 24VDC;
•100, 110, 200, 220VAC
•Ambient & fluid temperature: -10 to 50°C
Actuation: 2 (2 Position Double)
Seal: 0 (Metal Seal)
Configuration: Standard (0.4W DC, AC)
Coil Voltage: 5 (24VDC)
Light & Surge Suppressor: Yes
Manual Override: Non-locking Push Style (Tool Required)
CE Compliant: Q (CE Compliant)
•Operating pressure range: 0.1MPa - 0.7MPa
•(high pressure style 1.0MPa)
•Effective area mm 2 (Cv): metal seal 3.6 (0.2);
•rubber seal 5.4 (0.3)
•Coil rated voltage: 12, 24VDC;
•100, 110, 200, 220VAC
•Ambient & fluid temperature: -10 to 50°C
Actuation: 2 (2 Position Double)
Seal: 0 (Metal Seal)
Configuration: Standard (0.4W DC, AC)
Coil Voltage: 5 (24VDC)
Light & Surge Suppressor: Yes
Manual Override: Non-locking Push Style (Tool Required)
CE Compliant: Q (CE Compliant)
Strengths
The non-bias, one-clamp structure permits easy valve replacement.
Built-in one-touch fittings for easy piping
Slide locking type manual override
Thin compact design with high flow capacity
Built-in one-touch fittings for easy piping
Slide locking type manual override
Thin compact design with high flow capacity
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 111.39 excl. VAT
/ Each
£ 133.67 incl. VAT
- Delivery usually within ( 8 ) days