SMC VQ1400N-51-Q 5 PORT SOLENOID VALVE


2000 Series Solenoid Valve

References
smc:VQ1400N-51-Q
rubix:2609508
brand logo
brand logo
Technical specifications
Typesolenoid valve
See all Specifications

Product details : SMC VQ1400N-51-Q 5 PORT SOLENOID VALVE


Base mounted Single or Manifold plug in/plug lead unit.
Compact design with high flow capacity (up to 4350 l/min).
Power consumption: 1.5 W or less.
Availability: rubber/metal seal, common or individual wiring.
IP65 compliant for VQ4000/5000 and dust proof for VQ0000/1000/2000.
•Fluid: air/inert gas
•Operating pressure range: 0.1MPa - 0.7MPa
•(high pressure style 1.0MPa)
•Effective area mm 2 (Cv): metal seal 3.6 (0.2);
•rubber seal 5.4 (0.3)
•Coil rated voltage: 12, 24VDC;
•100, 110, 200, 220VAC
•Ambient & fluid temperature: -10 to 50°C

Actuation: 4 (3 Position Exhaust Centre)
Seal: 0 (Metal Seal)
Configuration: N (Negative Common, DC)
Coil Voltage: 5 (24VDC)
Light & Surge Suppressor: Yes
Manual Override: Non-locking Push Style (Tool Required)
CE Compliant: Q (CE Compliant)

Strengths

The non-bias, one-clamp structure permits easy valve replacement.
Built-in one-touch fittings for easy piping
Slide locking type manual override
Thin compact design with high flow capacity

Technical specifications


Attributes
Logistic Weight78 g
Typesolenoid valve
Show UNSPSC/ECL@SS
£ 116.53 excl. VAT
/ Each
£ 139.84 incl. VAT
  • Delivery usually within ( 4 ) days