PARKER COIL W/O DIN PLUG 496131C2


22mm coils for FCSE Solenoid Valves to be used in Industrial and Process applications

References
parker hannifin:496131C2
rubix:157A8269
brand logo
brand logo
Technical specifications
TypeGeneral Purpose Solenoid Valve
See all Specifications

Product details : PARKER COIL W/O DIN PLUG 496131C2


22mm coils for FCSE Solenoid Valves include many options to fullfill the demand of the most challenging applications in Industrial and Process markets. The solid and robust design includes internal polar expansion to optimize the magnetic field delivering high performances also against voltage drops or heat concerns. This product solution bears multiple approvals including UL, CSA, VDE to fulfill the demand of different segments and applications in Industrial and Process markets.

Markets:
- Industrial
- Process

Applications:
- Any in Industrial and Process Market

Features/Benefits:
- Multi approval
- UL
- CSA
- VDE
- CE - UKCA - EAC
Coil Power Consumption: 3W
Coil Specifications Met: CE - EAC - UKCA
Coil Temperature Range: -40°C +50°C
Division: Fluid and Climate Controls Europe
Electrical Connection: 2 P + E plug according to EN 175301-803 type B
Insulation Class: F 155 °C
Power Supply Voltage: 24V DC
Specifications Met: -

Technical specifications


Attributes
TypeGeneral Purpose Solenoid Valve
Volume flow rate18.8 l/min
Show UNSPSC/ECL@SS
£ 6.97 excl. VAT
/ Each
£ 8.36 incl. VAT
  • Usually arrives within 14 working days