MAKITA 95843 GA9050/2 2000W 9 ANGLE GRINDER 240V


230mm Angle Grinder

References
makita:GA9050
rubix:237A1284
ean:0088381606073
Technical specifications
Power2000 W
Disk diameter230 mm
Rotation speed6600 rpm
See all Specifications

Product details : MAKITA 95843 GA9050/2 2000W 9 ANGLE GRINDER 240V


Models GA9050 are developed as easy-to-control 2000W class angle grinder, featuring compact and lightweight tool design achieved by employing: *Newly developed, compact and lightweight motor (Type S-82). *Down-sized gear housing and main handle. *Especially in compactness, the products are unrivalled; the overall length of 432 mm (17'') is the shortest among the 2000W class models available in the global market as of February 2010 .

Strengths

  • Compact and lightweight design
  • Large trigger switch.
  • Small gear housing for easy handling and manoeuvrability.
  • Double Insulation

Technical specifications


Attributes
Power2000 W
Disk diameter230 mm
Rotation speed6600 rpm
Weight4.7 kg
Show UNSPSC/ECL@SS
£ 149.82 excl. VAT
/ Each
£ 179.78 incl. VAT
  • In stock: Next day delivery