Grinding machine
Filter Options
Categories
angle grinder (104)
straight grinder (2)
Brand
3m
(6)
atlas copco
(10)
bosch
(7)
dewalt
(16)
draper
(9)
draper expert
(2)
dremel
(1)
105 Product(s) with 106 variant(s):
DEWALT DCG405N-XJ 18V XR BRUSHLESS 125MM ANGLE GRINDER - BARE UNIT
- dewalt:DCG405N-XJ
- rubix:2583995
- ean:5035048665503
- In stock: Next day delivery
- Voltage:18 V
- Disk diameter:125 mm
- Rotation speed:9000 rpm
£ 150.28 excl. VAT
/ Each
MAKITA DGA452Z 18V ANGLE GRINDER 115MM LXT
- makita:DGA452Z
- rubix:80119225
- ean:0088381660112
- In stock: Next day delivery
- Voltage:18 V
- Disk diameter:115 mm
- Rotation speed:11000 rpm
£ 105.00 excl. VAT
/ Each
DEWALT DCG405P2 18V XR BRUSHLESS ANGLE GRINDER 125MM 2x5.0Ah Batteries
- dewalt:DCG405P2-GB
- rubix:80379015
- ean:5035048665510
- In stock: Next day delivery
- Voltage:18 V
- Disk diameter:125 mm
- Rotation speed:9000 rpm
£ 370.41 excl. VAT
/ Each
MAKITA DGA517Z 18V ANGLE GRINDER 125MM BL LXT
- makita:DGA517Z
- rubix:2594387
- ean:0088381854047
- In stock: Next day delivery
- Voltage:18 V
- Disk diameter:125 mm
- Rotation speed:8500 rpm
£ 180.26 excl. VAT
/ Each
DEWALT DCG405NF-XJ 18V XR BL 125MM FLATHEAD ANGLE GRINDER - BARE UNIT
- dewalt:DCG405FN-XJ
- rubix:2583996
- ean:5035048665558
- In stock: Next day delivery
- Voltage:18 V
- Disk diameter:125 mm
- Rotation speed:9000 rpm
£ 214.34 excl. VAT
/ Each
MILWAUKEE 4933492645 M18 BRUSHLESS SMALL ANGLE GRINDER PADDLESWTCH 125
- milwaukee:4933492645
- rubix:395A6331
- manufacturer :4933492645
- ean:4058546413958
- In stock: Next day delivery
- Voltage:18 V
- Disk diameter:125 mm
- Rotation speed:11000 rpm
£ 117.91 excl. VAT
/ Each
MAKITA DGD800Z 18V DIE GRINDER LXT
- makita:DGD800Z
- rubix:80142548
- ean:0088381670388
- In stock: Next day delivery
- Voltage:18 V
- Rotation speed:26000 rpm
- Weight:2 kg
£ 141.00 excl. VAT
/ Each
MILWAUKEE 4933464114 M18 FUEL 230MM BRAKING ANGLE GRINDER PADDLE SWITC
- milwaukee:4933464114
- rubix:236A7725
- manufacturer :4933464114
- ean:4058546220594
- In stock: Next day delivery
- Voltage:18 V
- Disk diameter:230 mm
- Rotation speed:6600 rpm
£ 311.94 excl. VAT
/ Each
MILWAUKEE 4933478782 M18 FUEL ONE-KEY 230MM BRAKING ANGLE GRINDER PADD
- milwaukee:M18 ONEFLAG230XPDB-0C
- rubix:251A5264
- manufacturer :4933478782
- ean:4058546360641
- In stock: Next day delivery
- Voltage:18 V
- Disk diameter:230 mm
- Rotation speed:6600 rpm
£ 352.91 excl. VAT
/ Each
MAKITA DGA513Z 18V ANGLE GRINDER 125MM BL LXT
- makita:DGA513Z
- rubix:210A7498
- ean:0088381853590
- Delivery usually within ( 7 ) days
- Voltage:18 V
- Disk diameter:125 mm
- Rotation speed:8500 rpm
£ 193.91 excl. VAT
/ Each
MAKITA DGA504Z 18V ANGLE GRINDER 125MM LXT
- makita:DGA504Z
- rubix:2577185
- ean:0088381683920
- Delivery usually within ( 7 ) days
- Voltage:18 V
- Disk diameter:125 mm
- Rotation speed:8500 rpm
£ 131.11 excl. VAT
/ Each
3M 14291 ELECTRIC ANGLE GRINDER 125 MM VARIABLE SPEED 1900W
- 3m:7100249668
- rubix:267A1794
- manufacturer :7100249668
- ean:4054596884021
- Delivery usually within ( 48 ) days
- Voltage:240 V
- Disk diameter:125 mm
- Rotation speed:11500 rpm
£ 208.95 excl. VAT
/ Each
DRAPER 56457 SF 650W 115MM ANGLE GRINDER
- draper:56457
- rubix:382A4413
- manufacturer :56457
- ean:5010559564576
- Delivery usually within ( 7 ) days
- Voltage:230 V
- Disk diameter:115 mm
- Rotation speed:11000 rpm
£ 26.25 excl. VAT
/ Each
DRAPER 70300 12V ANGLE GRINDER/CUT OFF TOOL
- draper:70300
- rubix:382A6123
- manufacturer :70300
- ean:5059482015700
- Delivery usually within ( 7 ) days
- Voltage:12 V
- Disk diameter:76 mm
- Rotation speed:19500 rpm
£ 28.32 excl. VAT
/ Each
DRAPER 56480 DRAPER 750W 115MM ANGLE GRNDR
- draper:56480
- rubix:382A4416
- manufacturer :56480
- ean:5010559564804
- Delivery usually within ( 7 ) days
- Voltage:230 V
- Disk diameter:115 mm
- Rotation speed:11000 rpm
£ 41.65 excl. VAT
/ Each
DRAPER 89521 ANGLE GRINDER STORM FORCE
- draper:89521
- rubix:228A9763
- ean:5010559895212
- Delivery usually within ( 7 ) days
- Voltage:20 V
- Disk diameter:115 mm
- Rotation speed:10000 rpm
£ 75.88 excl. VAT
/ Each
DRAPER 98104 D20 125/115MM ANGLE GRINDER
- draper:98104
- rubix:382A9131
- manufacturer :98104
- ean:5010559981045
- Delivery usually within ( 7 ) days
- Voltage:20 V
- Disk diameter:125 mm
- Rotation speed:8000 rpm
£ 101.65 excl. VAT
/ Each
DRAPER 56493 2400W 230MM ANGLE GRINDER
- draper:56493
- rubix:382A4419
- manufacturer :56493
- ean:5010559564934
- Delivery usually within ( 7 ) days
- Voltage:230 V
- Disk diameter:230 mm
- Rotation speed:6000 rpm
£ 136.24 excl. VAT
/ Each
3M 14273 ELECTRIC ANGLE GRINDER 125 MM 1900W
- 3m:7100249665
- rubix:267A1797
- manufacturer :7100249665
- ean:4054596884052
- Usually arrives within 14 working days
- Voltage:240 V
- Disk diameter:125 mm
- Rotation speed:11500 rpm
£ 200.62 excl. VAT
/ Each
3M 14144 ELECTRIC ANGLE GRINDER 115 MM PLUG TYPE G
- 3m:14144
- rubix:267A1796
- manufacturer :7100281321
- Delivery usually within ( 13 ) days
- Voltage:220-240 V
- Disk diameter:115 mm
- Rotation speed:11500 rpm
£ 200.62 excl. VAT
/ Each
3M 14253 ELECTRIC ANGLE GRINDER 115 MM 1900W
- 3m:14253
- rubix:267A1795
- manufacturer :7100249666
- ean:4054596884045
- Delivery usually within ( 13 ) days
- Voltage:240 V
- Disk diameter:115 mm
- Rotation speed:11500 rpm
£ 200.62 excl. VAT
/ Each
3M 14281 ELECTRIC ANGLE GRINDER 115 MM VARIABLE SPEED 1900W
- 3m:14281
- rubix:267A1793
- manufacturer :7100249667
- ean:4054596884038
- Delivery usually within ( 48 ) days
- Voltage:240 V
- Disk diameter:115 mm
- Rotation speed:11500 rpm
£ 208.95 excl. VAT
/ Each
BOSCH GWS18V-7 GWS18V-7 C/W 2 X 18V 4AH BATTS / CHRGER AND CASE
- bosch:GWS 18V-7 (06019H9002)
- rubix:246A9627
- manufacturer :06019H9002
- ean:3165140978637
- Usually arrives within 14 working days
- Voltage:18 V
- Disk diameter:125 mm
- Rotation speed:11000 rpm
£ 379.06 excl. VAT
/ Each
MAKITA GA4530R/1 ANGLE GRINDER 115MM 110V
- makita:GA4530R/1
- rubix:2581226
- In stock: Next day delivery
- Disk diameter:115 mm
- Rotation speed:11000 rpm
- Weight:1.8 kg
£ 62.00 excl. VAT
/ Each
24 items of 105




















