SMC VGA342-06A 3 PORT AIR OPERATED VALVE
3/2 distributor with pneumatic control series vga342
See technical informationReferences
SMC:VGA342-06A
Rubix:110A4752
Manufacturer :VGA342-06A
EAN:3618036588323

Product details : SMC VGA342-06A 3 PORT AIR OPERATED VALVE
Series VGA342 is a 3 port air operated valve and can be used as a selector or divider valve (external pilot). Actuation is changeable between N.C., N.O., or external pilot types. VGA342 is possible to use in vacuum or under low pressures. No lubrication is required.
Technical specifications
Attributes
| Logistic Weight | 925 g |
|---|---|
| Type | 3/2 distributor |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 211.78 excl. VAT
/ Each
£ 254.14 incl. VAT
- Delivery usually within ( 26 ) days