SMC VGA342-06FA 3 PORT AIR OPERATED VALVE
3/2 distributor with pneumatic control series vga342
See technical informationSee documentsReferences
SMC:VGA342-06FA
Rubix:110A1267
Manufacturer :VGA342-06FA

Documents
Product details : SMC VGA342-06FA 3 PORT AIR OPERATED VALVE
Series VGA342 is a 3 port air operated valve and can be used as a selector or divider valve (external pilot). Actuation is changeable between N.C., N.O., or external pilot types. VGA342 is possible to use in vacuum or under low pressures. No lubrication is required.
•Port size: 1/2, 3/4, 1
•Applicable thread type: Rc, G, NPT, NPTF
•Type of actuation: Normally open/Normally closed (Changeable)
•Operating pressure range: 0.2 to 0.9 MPa
•Impact/Vibration resistance: 150/50 m/s²
Port Size: 06 (3/4)
Thread Type: F (G)
Passage: A (Normally Closed)
•Applicable thread type: Rc, G, NPT, NPTF
•Type of actuation: Normally open/Normally closed (Changeable)
•Operating pressure range: 0.2 to 0.9 MPa
•Impact/Vibration resistance: 150/50 m/s²
Port Size: 06 (3/4)
Thread Type: F (G)
Passage: A (Normally Closed)
Technical specifications
Attributes
| Logistic Weight | 900 g |
|---|---|
| Type | 3/2 distributor |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 211.78 excl. VAT
/ Each
£ 254.14 incl. VAT
- Delivery usually within ( 4 ) days