SMC SY513-5DZ-01F-Q 3 PORT SOLENOID VALVE
3/2 Electro-distributor, Series SY500
See technical informationSee documentsReferences
SMC:SY513-5DZ-01F-Q
Rubix:132A3047
Manufacturer :SY513-5DZ-01F-Q
EAN:3618036178951

Technical specifications
| Type | smc sy513-5dz-01f-q 5-port solenoid valve |
|---|---|
| Number of Ports | 5 |
Documents
Product details : SMC SY513-5DZ-01F-Q 3 PORT SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
•Fluid: Air.
•Operating pressure range: -100 kPa to 0.7.
•Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
•Coil rated voltage [DC]: 24, 12 V.
•Enclosure: IP67 (Based on IEC60529).
Coil Specifications: Standard
Electrical Entry: D (DIN Terminal with Connector)
Solenoid: Single Solenoid
Lead Wire Length: None
Type of actuation: 1 [Normally closed (N.C.)]
Light/Surge Voltage Suppressor: Z (With light/surge voltage suppressor)
Rated voltage: 5 (24VDC)
CE Marked: Q (CE Compliant)
Option: Without bracket
A, B Port Size: 01 (Body Ported 1/8)
Manual Override: Non-locking Push Style
Made to Order: None
Thread: F (G)
•Operating pressure range: -100 kPa to 0.7.
•Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
•Coil rated voltage [DC]: 24, 12 V.
•Enclosure: IP67 (Based on IEC60529).
Coil Specifications: Standard
Electrical Entry: D (DIN Terminal with Connector)
Solenoid: Single Solenoid
Lead Wire Length: None
Type of actuation: 1 [Normally closed (N.C.)]
Light/Surge Voltage Suppressor: Z (With light/surge voltage suppressor)
Rated voltage: 5 (24VDC)
CE Marked: Q (CE Compliant)
Option: Without bracket
A, B Port Size: 01 (Body Ported 1/8)
Manual Override: Non-locking Push Style
Made to Order: None
Thread: F (G)
Technical specifications
Attributes
| Logistic Weight | 96 g |
|---|---|
| Type | smc sy513-5dz-01f-q 5-port solenoid valve |
| Number of Ports | 5 |
| Voltage | 24 V |
| Max. service pressure | 7 bar |
| Volume flow rate | 2527 l/min |
| Material | nbr |
| Pressure range | -100 kpa to 0.7 mpa |
Show UNSPSC/ECL@SS
£ 66.92 excl. VAT
/ Each
£ 80.30 incl. VAT
- Delivery usually within ( 4 ) days