SMC VZ110-5DO-M5-Q SOLENOID VALVE


3/2 Electro-distributor, Series VZ100-500

References
smc:VZ110-5DO-M5-Q
rubix:134A0946
brand logo
brand logo
Technical specifications

Product details : SMC VZ110-5DO-M5-Q SOLENOID VALVE


The VZ series consists of 3 port solenoid valves with rubber seals. Base mounted and body ported valves are available with standard, flat cable, DIN rail mounted plug-in and non plug-in manifolds. Various options are available. The VZ series is still available although direct replacements for each series have been implemented. See individual series information for replacements.
•3 port body ported valve
•Thread: metric, Rc(PT)
•Rubber seal type
•Fluid: air
•Power consumption: 1.8W DC
•Response time (ms): 15 or less

Function: 1 (Normally Closed)
Voltage: 5 (24VDC)
Lead Wire: DO (DIN Connector w/o Connector)
Surge Suppressor: None
Option: None

Technical specifications


Attributes
Logistic Weight72 g
TypeSolenoid
Show UNSPSC/ECL@SS
£ 46.42 excl. VAT
/ Each
£ 55.70 incl. VAT
  • Delivery usually within ( 4 ) days