SMC VP544-5DZ1-03F-M-X555 3 PORT SOLENOID VALVE
3 Port Solenoid Valve
See technical informationSee documentsReferences
SMC:VP544-5DZ1-03F-M-X555
Rubix:2609424
Manufacturer :01326359

Documents
Product details : SMC VP544-5DZ1-03F-M-X555 3 PORT SOLENOID VALVE
Special version of the VP series valve that conforms to ISO13849-1 safety standard, categories 1 and 2. These are a dual residual pressure release valve with detection of main valve position.
•Safety Standards ISO13849-1 for Category 3 and 4.
•With soft start-up function.
•Valve position energised/de-energised can be detected.
•Redundancy.
•Selectable throttle (Ø 1, Ø 1.5, Ø 2), selectable safety limit switch.
•Modular connection to FRL unit.
Model: 5 (VP500)
Pilot: Internal Pilot
Electrical Entry: D (DIN Terminal)
Port Size: 03 (3/8")
Thread: F (G)
Switch Electrical Entry: M (M12 - OMRON)
Check Valve: None
Throttle: Variable Throttle
Max. Operating Pressure: X555 (0.7 MPa)
•With soft start-up function.
•Valve position energised/de-energised can be detected.
•Redundancy.
•Selectable throttle (Ø 1, Ø 1.5, Ø 2), selectable safety limit switch.
•Modular connection to FRL unit.
Model: 5 (VP500)
Pilot: Internal Pilot
Electrical Entry: D (DIN Terminal)
Port Size: 03 (3/8")
Thread: F (G)
Switch Electrical Entry: M (M12 - OMRON)
Check Valve: None
Throttle: Variable Throttle
Max. Operating Pressure: X555 (0.7 MPa)
Strengths
•3 port, pilot poppet type valve
Available with power saving circuit to reduce power consumption
Port sizes from 1/8 to 1/2, depending on series
Thread types: Rc, G, NPT, NPTF
Available with power saving circuit to reduce power consumption
Port sizes from 1/8 to 1/2, depending on series
Thread types: Rc, G, NPT, NPTF
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Type of coupling | g |
Show UNSPSC/ECL@SS
£ 452.17 excl. VAT
/ Each
£ 542.60 incl. VAT
- Delivery usually within ( 4 ) days