305mm Electric Concrete Saw
Voltage | 230 V |
---|---|
Diameter | 305 mm |
Cutting depth | 100 mm |
Voltage | 230 V |
---|---|
Diameter | 305 mm |
Cutting depth | 100 mm |
Speed | 4500 rpm |
Power | 2400 W |
Weight | 9.5 kg |
Dimension (HxLxW) | 620x435x290 mm |
Height | 620 mm |
Length | 435 mm |
Width | 290 mm |
Delivery within 10-15 business days