3M Personal Safety Solutions
Filter Options
Categories
hearing protection (15)
respiratory protection (4)
face and eye protection (2)
head protection (1)
1Brand
3m
(22)
20 Product(s) with 22 variant(s):
3M H540ASV PELTOR OPTIME III EARMUFFS 34DB BLACK/RED HEADBAND
- 3m:7000039622
- rubix:322772
- manufacturer :7000039622
- ean:04046719386918
- In stock: Next day delivery
- Single Number Rating SNR:35 dB
£ 29.03 excl. VAT
/ Each
3M H510AGU PELTOR EAR DEFENDER OPTIME I HEADBAND
- 3m:7000039616
- rubix:322764
- manufacturer :7000039616
- ean:04046719387908
- In stock: Next day delivery
- Single Number Rating SNR:27 dB
£ 20.30 excl. VAT
/ Each
3M H520BGQ PELTOR OPTIME II EARMUFFS 31 DB GREEN NECKBAND
- 3m:7000039620
- rubix:322769
- manufacturer :7000039620
- ean:04046719382644
- In stock: Next day delivery
- Single Number Rating SNR:31 dB
£ 28.65 excl. VAT
/ Each
3M H540PESV PELTOR OPTIME III EARMUFFS 33DB BLACK/RED HELMET
- 3m:7000039624
- rubix:2004142
- manufacturer :7000039624
- ean:04046719384211
- In stock: Next day delivery
- Single Number Rating SNR:33 dB
£ 32.51 excl. VAT
/ Each
3M H510PEGU PELTOR OPTIME I EARMUFFS 27DB YEL HELMET MOUNTED
- 3m:7000039617
- rubix:2004140
- manufacturer :7000039617
- ean:04046719382668
- In stock: Next day delivery
- Single Number Rating SNR:26 dB
£ 22.93 excl. VAT
/ Each
3M H520FGQ PELTOR OPTIME II EARMUFFS 30DB GRN FOLDABLE
- 3m:H520F-409-GQ
- rubix:322770
- manufacturer :7000038208
- ean:04046719360185
- In stock: Next day delivery
- Single Number Rating SNR:31 dB
£ 34.18 excl. VAT
/ Each
3M H510FGU PELTOR OPTIME I EARMUFFS 26DB YEL FOLDABLE
- 3m:7000038205
- rubix:322766
- manufacturer :7000038205
- ean:04046719358632
- In stock: Next day delivery
- Single Number Rating SNR:26 dB
£ 29.00 excl. VAT
/ Each
3M PELTOR EARMUFFS GREEN HEADBAND X1A
- 3m:X1A
- rubix:80110550
- manufacturer :7000103987
- ean:04046719691982
- In stock: Next day delivery
- Single Number Rating SNR:27 dB
£ 25.03 excl. VAT
/ Each
3M PELTOR XA007706881 X1P3 EAR MUFF HELMET ATTACHMENT
- 3m:7000103988
- rubix:80176348
- manufacturer :7000103988
- ean:04046719695454
- In stock: Next day delivery
- Single Number Rating SNR:27 dB
£ 21.69 excl. VAT
/ Each
3M HY54 PELTOR HYGIENE KIT FOR OPTIME III EARMUFFS
- 3m:HY54
- rubix:321737
- manufacturer :7000108016
- ean:07318640033801
- In stock: Next day delivery
- Type:hygiene kit
£ 10.57 excl. VAT
/ Each
3M HY79 PELTOR HYGIENE KIT FOR FM RADIO PROTAC LITECOM HEADSETS 1 KIT
- 3m:HY79
- rubix:80048189
- manufacturer :7100063118
- ean:07318640011779
- In stock: Next day delivery
- Type:hygiene kit
£ 18.81 excl. VAT
/ Each
3M GG501S GOGGLE GEAR 500 SAFETY GOGGLES ANTI-FOG/SCRATCH
- 3m:GG501SGAF-EU
- rubix:80449390
- manufacturer :7100074368
- ean:04054596033252
- In stock: Next day delivery
- Coating of the glasses:anti-scratch and anti-fog
- Eyepiece shade:colourless
- Ocular material:polycarbonate
£ 23.28 excl. VAT
/ Each
3M HF-802SD SECURE CLICK HALF MASK REUSABLE RESPIRATOR SPEAKING DIA M
- 3m:HF-802SD
- rubix:211A3497
- manufacturer :7100171980
- ean:04054596591615
- In stock: Next day delivery
- Size:m
- Main material:synthetic
- Type:half mask
£ 44.61 excl. VAT
/ Each
3M X5001V-CE SECUREFIT X5000 SAFETY HELMET VENTED REFLECTIVE CE WHITE
- 3m:X5001V
- rubix:211A3499
- manufacturer :7100175093
- ean:04054596580459
- In stock: Next day delivery
- Colour:white
- Cap band:rack
- Main material:abs
£ 108.86 excl. VAT
/ Each
3M 694782 VERSAFLO POWERED AIR TURBO STARTER KIT TR-619E
- 3m:7100053532
- rubix:80371438
- manufacturer :7100053532
- ean:4046719962754
- Delivery usually within ( 13 ) days
- Class:th2/ th3
£ 1,762.65 excl. VAT
/ Each
3M ACK081 PELTOR RECHARGEABLE LI-ION BATTERY PACK 3.7V 1800MAH
- 3m:7100075380
- rubix:200A0636
- manufacturer :7100075380
- ean:04054596433434
- Delivery usually within ( 13 ) days
- Type:battery
£ 115.45 excl. VAT
/ Each
3M H520PEGQ PELTOR OPTIME II EARMUFFS 30 DB GRN HELMET MOUNTED
- 3m:7000039621
- rubix:119A8109
- manufacturer :7000039621
- ean:04046719384174
- Delivery usually within ( 13 ) days
- Single Number Rating SNR:31 dB
£ 24.32 excl. VAT
/ Each
3M HYM1000 PELTOR MICROPHONE PROTECTOR TAPE 45M ROLL BLUE
- 3m:HYM1000
- rubix:80009483
- manufacturer :7100064281
- ean:7318640043817
- Delivery usually within ( 16 ) days
- Type:tape
£ 34.39 excl. VAT
/ Each
3M ES01011A E-A-R E-A-RSOFTMETAL DETECTABLE EARPLUGS 200 PAIRS
- 3m:7000052715
- rubix:45031765
- manufacturer :7000052715
- ean:04046719350520
- Delivery usually within ( 13 ) days
- Colour:black
- Single Number Rating SNR:34 dB
- Corded:yes
£ 139.47 excl. VAT
/ Each
3M AURA 9320+ UNVALVED DISPOSABLE MASKS FFP2 NR D BULK PACK BOX OF 440
- 3m:9320+
- rubix:218A3729
- manufacturer :7000088727
- ean:04054596157132
- Delivery usually within ( 4 ) days
- Class:ffp2
- Valve:no
- Type:foldable
£ 701.87 excl. VAT
/ Each



















