3M™ E-A-Rsoft™ Metal Detectable Earplugs
Single Number Rating SNR | 34 dB |
---|---|
Corded | Yes |
Detectable | Yes |
Package weight | 4,628 g |
---|---|
Single Number Rating SNR | 34 dB |
Corded | Yes |
Detectable | Yes |
Main material | Polyurethane |
Type | Disposable |
Colour | Black |
Material | Polyurethane |
Usually arrives within 14 working days