3M 694782 VERSAFLO POWERED AIR TURBO STARTER KIT TR-619E


3M™ Versaflo™ Powered Air Respirator Starter Kits TR-600 Series

References
3m:TR-619E
rubix:80371438
manufacturer :7100053532
ean:4046719962754
brand logo
brand logo
Technical specifications

Product details : 3M 694782 VERSAFLO POWERED AIR TURBO STARTER KIT TR-619E


For a simple and intuitive starter kit that has many of the component parts you need for a powered air system for respiratory protection use 3M™ Versaflo™ Powered Air Turbo Starter Kit, TR-619E. It offers respiratory protection against dusts, mists, fumes and organic vapours. Our starter kit combines functionality and versatility, offering protection against particles, gases and vapours, or a combination of these depending on the types of filters used. The TR-602E Turbo features three user selectable flow rates and has a lightweight and balanced design to maximise user comfort. The kit includes an A2P filter and filter cover, ten prefilters, two spark arrestors, BT-30 length adjusting breathing tube and an easy clean waistbelt. A high capacity battery and single station battery charger kit ensures you can plan for a long working day, and an airflow indicator features visual, vibratory and audible warning alarms to alert users to low airflow and battery status. Simply add the compatible headtop you need for the job.
3M™ Versaflo™ Powered Air Turbo Starter Kit, TR-619E is our ready-to-use kit for respiratory protection against particles, gases and vapours. It comes with everything you need to get started including powered air turbo TR-602E, A2P filter, filter cover, prefilters, spark arrestors, easy clean belt, high capacity battery, single station battery charger kit, BT-30 length adjusting breathing tube and an airflow indicator. Simply add your 3M™ Versaflo™ Headtop for complete respiratory protection.

Strengths

Simple starter kit with all the component parts to get you up and running. Simply add the headtop required;Easy to use, versatile respiratory protection against dusts, mists, fumes and organic vapours;Kit includes Turbo Unit TR-602E, A2P filter, filter cover, pre-filters, spark arrestors, easy clean belt, high capacity battery, single station battery charger kit, BT-30 length adjusting breathing tube and airflow indicator;Compatible headtop required;Visual, vibratory and audible warning alarms to alert to low battery and air flow;System run time of 9.5-19 hours depending on battery, flow rate, headtop and filter

Applications

Pharmaceutical, Woodworking, surface preparation, Food & Beverage, Metalworking, Smelting

Technical specifications


Attributes
Packaged dimensions (D x W x H)254x346x346 mm
Package weight4249 g
ClassTH2/ TH3
Show UNSPSC/ECL@SS
£ 1,574.53 excl. VAT
/ Each
£ 1,889.44 incl. VAT
  • In stock: Next day delivery