3M PELTOR XA007706881 X1P3 EAR MUFF HELMET ATTACHMENT


3M™ PELTOR™ X1 Earmuffs

References
3m:X1P3E
rubix:80176348
manufacturer :7000103988
ean:04046719695454
brand logo
video-play-icon.png
brand logo
Technical specifications
Single Number Rating SNR27 dB
FoldableNo
See all Specifications

Product details : 3M PELTOR XA007706881 X1P3 EAR MUFF HELMET ATTACHMENT


For high performance hearing protection against low to moderate noise levels, use 3M™ PELTOR™ X1 Earmuffs. A lightweight design with low profile cups, they are ideal when over-protection is a concern. The first level of noise protection in the series, 3M PELTOR Earmuffs X1 are colour-coded green. Making it simple to select the correct level of protection from the X series range.The headband model features an electrically insulated, twin headband design that helps reduce heat build-up on top of the head, and the stainless steel wire, coated with plastic makes the headband the most robust 3M has to offer. It is both strong and comfortable as the flat wide headband has a soft plastic coating providing stable pressure on top of the head. No exposed metal means the product is 'dielectric' providing electrical resistance for those applications with risk of spark or charge.Carefully moulded sliders ensure the earmuffs are easy to adjust when on the head. Wide, soft foam ear cushions help workers stay comfortable, while the slim cups offer improved compatibility with other safety equipment.Offering a product to meet each users job or preference the helmet mounted version is available as P5 with the same dielectric performance as the headband model. Alternatively, if the application does not require electrical insulation the helmet mounted P3 model and neckband is available.The cushions and foam inserts, available as Hygiene Kits, are easy to replace if they become worn or damaged, helping extend the life of the product.
3M™ PELTOR™ X1 Earmuffs are our lightweight hearing protectors with comfortable, soft ear cushions.Available as headband, helmet attachment and neckband models. The headband model features an electrically insulated, twin headband that decreases heat build-up on top of the head. Depending on wearer preference or application need, the helmet attached versions are available as either dielectric electrically insulated or with robust metal arms.

Strengths

Reducing noise levels from 26-27 dB, model dependant, tested to EN 352:2020;Wide flat headband is electrically insulted making the earmuffs electrically resistant or 'dielectric';Colour-coding makes it easy to identify the level of protection being worn;Slim cups offer improved compatibility with other safety equipment;3M developed ear cushion foam technology for an effective acoustic seal and reliable protection;Twin headband design provides heat dispersion and internal stainless steel design offers consistent pressure and comfortable fit over an 8 hour period;Designed to optimise weight distribution and balance for outstanding comfort;ABS plastic cups are rigid, high strength and impact resistant;Thermoplastic polyurethane (TPU) soft outer cup coating protects from abrasion and bumps

Applications

Use for high performance hearing protection against light noise levels

Technical specifications


Attributes
Single Number Rating SNR27 dB
FoldableNo
Weight185 g
ColourGreen
Show UNSPSC/ECL@SS
£ 20.07 excl. VAT
/ Each
£ 24.08 incl. VAT
  • Usually arrives within 14 working days