SMC VK3120-4DO-M5-Q SOLENOID VALVE
5/2 and 5/3 Electro distributor, Series VK3000
See technical informationReferences
SMC:VK3120-4DO-M5-Q
Rubix:2609229
EAN:3618036582390

Product details : SMC VK3120-4DO-M5-Q SOLENOID VALVE
The VK3000 series is a 5 port solenoid, direct poppet, rubber seal valve. It meets copper free specifications as all parts in contact with fluids are made of non-copper materials. A compact valve (width 18 x length 68mm), the VK3000 is available in a body ported or base mounted style.
VK3000, 5 Port Solenoid Valve, Direct Poppet, Rubber Seal
Technical specifications
Attributes
| Logistic Weight | 90 g |
|---|---|
| Type | solenoid |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 73.24 excl. VAT
/ Each
£ 87.89 incl. VAT
- Delivery usually within ( 8 ) days