SMC VK3120-5DO-M5-Q SOLENOID VALVE


5/2 and 5/3 Electro distributor, Series VK3000

References
smc:VK3120-5DO-M5-Q
rubix:110A4771
brand logo
brand logo
Technical specifications
TypeSolenoid valve
See all Specifications

Product details : SMC VK3120-5DO-M5-Q SOLENOID VALVE


The VK3000 series is a 5 port solenoid, direct poppet, rubber seal valve. It meets copper free specifications as all parts in contact with fluids are made of non-copper materials. A compact valve (width 18 x length 68mm), the VK3000 is available in a body ported or base mounted style.
•Fluid: air
•Operating pressure range: 0 to 0.7
•Effective area mm2 (Cv factor): 1.8~3.1 (0.1~0.17)
•Rated voltage: 110, 110, 200, 220, 240VAC; 6, 12, 24, 58VDC
•Protective construction: dustproof

Piping: 2 (Body Ported)
Valve Option: Standard (4W)
Voltage: 5 (24VDC)
Lead Wire: DO (DIN Connector w/o Connector)
Surge Suppressor: None
Port Size: M5 (Body Ported M5X0.8)
Thread: Rc
Option: None
CE Marked: Q (CE Marked)

Technical specifications


Attributes
Logistic Weight90 g
TypeSolenoid valve
Show UNSPSC/ECL@SS
£ 74.55 excl. VAT
/ Each
£ 89.46 incl. VAT
  • Delivery usually within ( 4 ) days