SMC ECVISO-1H ELECTRODISTRIBUTOR
5/2 and 5/3 Electrodistributor ISO size 1 Series VS7-6
See technical informationReferences
SMC:ECVISO-1H
Rubix:394A2766
Manufacturer :ECVISO-1H

Product details : SMC ECVISO-1H ELECTRODISTRIBUTOR
5 port solenoid valve conforming to ISO Standard 5599-1
Interface conforming to size 1 (VS7-6) & size 2 (VS7-8)
High flow capacity (up to 3140.8 l/min)
Long service life: 40 million cycles (VS7-8)
Availability: metal seal; air operated; several function and piping variations; non plug-in compatible sub-plate type
Dust-proof (only for air operated type).
Interface conforming to size 1 (VS7-6) & size 2 (VS7-8)
High flow capacity (up to 3140.8 l/min)
Long service life: 40 million cycles (VS7-8)
Availability: metal seal; air operated; several function and piping variations; non plug-in compatible sub-plate type
Dust-proof (only for air operated type).
5/2 and 5/3 electrodistributor ISO size 1 series VS7-6
Technical specifications
Attributes
| Logistic Weight | 370 g |
|---|---|
| Type | 5/3 electrodistributor cf iso 1 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 124.40 excl. VAT
/ Each
£ 149.28 incl. VAT
- Usually arrives within 14 working days