SMC EVS7-8-FJG-D-3CVO-Q SOLENOID VALVE
5/2 Electrodistributor and 5/3 ISO size 2 Series VS7-8
See technical informationSee documentsReferences
SMC:EVS7-8-FJG-D-3CVO-Q
Rubix:108A5557
Manufacturer :EVS7-8-FJG-D-3CVO-Q
EAN:3618036113723

Documents
Product details : SMC EVS7-8-FJG-D-3CVO-Q SOLENOID VALVE
5 port solenoid valve conforming to ISO Standard 5599-1
Interface conforming to size 1 (VS7-6) & size 2 (VS7-8)
High flow capacity (up to 3140.8 l/min)
Long service life: 40 million cycles (VS7-8)
Availability: metal seal; air operated; several function and piping variations; non plug-in compatible sub-plate type
Dust-proof (only for air operated type).
Interface conforming to size 1 (VS7-6) & size 2 (VS7-8)
High flow capacity (up to 3140.8 l/min)
Long service life: 40 million cycles (VS7-8)
Availability: metal seal; air operated; several function and piping variations; non plug-in compatible sub-plate type
Dust-proof (only for air operated type).
Strengths
CNOMO drivers.
Technical specifications
Attributes
| Logistic Weight | 980 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
| Voltage | 24 V |
| Max. service pressure | 9 bar |
| Volume flow rate | 3148 l/min |
| Pressure range | 1,5 - 9,0 |
| Min. service pressure | 1.5 bar |
Show UNSPSC/ECL@SS
£ 178.44 excl. VAT
/ Each
£ 214.13 incl. VAT
- Delivery usually within ( 4 ) days