References
IMI Norgren:X3029602
Rubix:109A5083
Manufacturer :X3029602

Product details : NORGREN X3029602 G1/8 5/2 LEVER/LEVER
Good corrosion resistance.
Strengths
High flow. Panel mounting.
Applications
End of motion detection.
Technical specifications
Attributes
| Type | d |
|---|---|
| Number of Ports | 5 |
| Max. service pressure | 10 bar |
| Volume flow rate | 335 l/min |
| Pressure range | -0,9 ... 10 bar |
Show UNSPSC/ECL@SS
£ 150.07 excl. VAT
/ Each
£ 180.08 incl. VAT
- Usually arrives within 14 working days
