SMC SY3301-5U1 5 PORT SOLENOID VALVE
5/3-, 5/2 Port Solenoid Valve, all types series SY3000
See technical informationReferences
SMC:SY3301-5U1
Rubix:2607997
Manufacturer :SY3301-5U1
EAN:3618036188677

Product details : SMC SY3301-5U1 5 PORT SOLENOID VALVE
When our R&D engineers redesigned our popular range of 5-way solenoid valves, they had one goal in mind: to develop a range of solenoid valves that offers impressive functionality. They designed the new SY3000/5000 series. EXTrremely compact yet with remarkable flow — up to 80% higher than our previous SY models — the new SY range now operates faster and has reduced cycle times. With easy mounting and quick replacement in mind, our engineers also designed the new SY so that both valve sizes 3000 and 5000 can be used on the same mounting base, thereby offering greater flexibility and economical operation. Available with elastomeric or metal seals as options. Metal seals are particularly suitable for higher operating frequencies and provide extended service life.
▪ Fluid: Air.
▪ Operating pressure range: -100 kPa to 0.7.
▪ Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
▪ Coil rated voltage [DC]: 24, 12 V.
▪ Enclosure: IP67 (Based on IEC60529).
▪ Operating pressure range: -100 kPa to 0.7.
▪ Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
▪ Coil rated voltage [DC]: 24, 12 V.
▪ Enclosure: IP67 (Based on IEC60529).
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
| Volume flow rate | 210 l/min |
Show UNSPSC/ECL@SS
£ 97.34 excl. VAT
/ Each
£ 116.81 incl. VAT
- Delivery usually within ( 24 ) days