6mm mini angle grinder
Pliers diameter | 6 mm |
---|---|
No-load speed | 20000 rpm |
Weight | 0.5 kg |
Comfortable, compact and ergonomic.
Composite structure allowing for a great robustness of the tool while ensuring a suitable weight for the user.
90°inclined head
Technical characteristics:
Length (mm) 165
1/4 "bit
Empty speed (rpm) 20000
Weight (kg) 0.5
Air consumption (l / min) 113
Noise level (dB) 77
Pliers diameter | 6 mm |
---|---|
No-load speed | 20000 rpm |
Weight | 0.5 kg |
Air consumption | 113 l/min |
In stock: Next day delivery