Pincer angle grinder
Filter Options
Categories
pincer angle grinder (5)
Brand
cp (chicago pneumatic)
(2)
draper expert
(1)
ingersoll rand
(1)
roebuck
(1)
5 Product(s) with 5 variant(s):
ROEBUCK 1/4 INCH 6MM 90 DEGREE MINI DIE GRINDER 20000 RPM SM-52-5229
- roebuck:8496699
- rubix:8496699
- ean:3660338469329
- In stock: Next day delivery
- Pliers diameter:6 mm
- No-load speed:20000 rpm
- Weight:0.5 kg
£ 90.88 excl. VAT
/ Each
CP CP875K DIE GRINDER KIT
- cp (chicago pneumatic):8941108751
- rubix:213A3568
- Usually arrives within 14 working days
- Pliers diameter:6.35 mm
- No-load speed:22500 rpm
- Weight:2.6 kg
£ 223.49 excl. VAT
/ Each
DESOUTTER CP3000-418R DIE GRINDER
- cp (chicago pneumatic):6151600200
- rubix:211A1236
- Usually arrives within 14 working days
- Pliers diameter:6.35 mm
- No-load speed:18000 rpm
- Weight:0.38 kg
£ 372.63 excl. VAT
/ Each
INGERSOL G1A200PG4M G1 SERIES ANGLE DIE GRINDER 20000RPM 6 MM COLLET
- ingersoll rand:80155211
- rubix:358A4878
- Usually arrives within 14 working days
- Pliers diameter:6 mm
- No-load speed:2000 rpm
- Weight:0.5 kg
£ 954.00 excl. VAT
/ Each
DRAPER EXPERT 74307 DIGITAL ANGLE FINDER 250MM
- draper expert:74307
- rubix:382A6679
- manufacturer :74307
- ean:5010559743070
- Delivery usually within ( 7 ) days
£ 48.99 excl. VAT
/ Each







