References
SMC:SY100-77-1A-Q
Rubix:108A6871
EAN:3618036197471

Product details : SMC SY100-77-1A-Q BLANKING PLATE ASSY
The SY series offers greater advances in valve performance to provide a cost-effective solution to your needs. The series offers high throughput and low power consumption, all in a compact design. The SY series is available with on-line or on-base mounting and electric distributors can be used individually or on a barrette.
Accessory
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x11x10 mm |
|---|---|
| Logistic Weight | 5 g |
| Type | sy100 accessories |
Show UNSPSC/ECL@SS
£ 2.74 excl. VAT
/ Each
£ 3.29 incl. VAT
- Delivery usually within ( 19 ) days