References
SMC:MXQ-BT8
Rubix:123A8786
EAN:3618036358605

Documents
Product details : SMC MXQ-BT8 STROKE ADJUSTER
The MXQ precision slide is ideal for applications requiring closely held parallelism and perpendicular specifications. Similar in design to the MXS series, the MXQ incorporates a more precise bearing and slide table. The table and bearing guide are integrated into one precisely machined part made of hardened stainless steel. This minimizes tolerance stack-up associated with multiple part assemblies, and affords height tolerances of +/-0.05mm. The bearing is a recirculating linear guide in a stainless steel housing. The result is a very accurate slide with all of the familiar options associated with the MXS series.
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Type | adjustable 5mm |
Show UNSPSC/ECL@SS
£ 104.20 excl. VAT
/ Each
£ 125.04 incl. VAT
- Delivery usually within ( 4 ) days