Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 547925 ACTIVATED CARBON FILTER CARTRIDGE MS6-LFX-AKI
FESTO 547925 ACTIVATED CARBON FILTER CARTRIDGE MS6-LFX-AKI
Activated Carbon Filter Cartridge
References
festo:
MS6-LFX-AKI
rubix:
114A8043
manufacturer :
547925
ean:
4052568093129
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 547925 ACTIVATED CARBON FILTER CARTRIDGE MS6-LFX-AKI
Activated carbon Filter cartridge MS6-LFX-AKI Size=6, Series=MS, Corrosion resistance classification CRC=2, Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Materials information for Filter=Active carbon
Technical specifications
Attributes
Type
Filter Cartridge
Material
Activated Carbon
Volume flow rate
6500
l/min
Min. service pressure
0
bar
Max. service pressure
20
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.92
excl. VAT
/
Each
£
71.90
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
AVENTICS 0821303419
AVENTICS R412009009
AVENTICS R412009065
SMC AMH550C-F06 MICRO MIST SEPARATOR WITH PRE-FILTER
AVENTICS R412006081
SMC AM450C-F04D-T MIST SEPARATOR
SMC AMH150C-F01 MICRO MIST SEPARATOR WITH PRE-FILTER
SMC AMC-CA8-A OIL CASE ASSY
SMC AFM40-F04-A MIST SEPARATOR
FESTO 553004 FINE FILTER
SMC AF40-F04D-D
NORGREN B68G-AGK-AR3-RLN FILTER REGULATOR OLYMPIAN
FESTO 546488 FILTER CARTRIDGE LFP-D-MIDI-40M-U
SMC AM40-F04D-L-D MIST SEPARATOR
NORGREN F74V-3GN-EMA OIL VAPOUR REMOVAL FILTER