CAMOZZI BSP ADAPTOR-HOSE TAIL-7MM TUBE-1/4 THREAD 2601 7-1/4
Adapter Hose Tail
See technical informationSee documentsReferences
Camozzi:2601 7-1/4
Rubix:203A1291
Manufacturer :50-2601-0757

Documents
Product details : CAMOZZI BSP ADAPTOR-HOSE TAIL-7MM TUBE-1/4 THREAD 2601 7-1/4
Adaptor for pneumatic connection technology Camozzi 2601 7-1/4 for 7 mm tube with BSP G1/4 fitting. Resistant up to 80 bar and -40...120 °C.
Technical specifications
Attributes
| Type | bsp adaptor hose tail |
|---|---|
| Interior tube diameter | 7 '' |
| Interior tube diameter metric | 7 mm |
| Connecting diameter (inch) | 1/4 '' |
| Material | brass |
| Max. service pressure | 80 bar |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 1.72 excl. VAT
/ Each
£ 2.06 incl. VAT
- Usually arrives within 14 working days
