Adhesive mixer
Filter Options
Categories
adhesive mixer (4)
1Brand
loctite
(4)
4 Product(s) with 4 variant(s):
LOCTITE 4090 STATICMIX 3.2MM B 16E 1/2 PK10 1826921
- loctite:4090
- rubix:80531077
- manufacturer :1826921
- ean:4058093018880
- In stock: Next day delivery
- Model:1:1
£ 11.93 excl. VAT
/ Each
LOCTITE 1453183 STAT MIX MLX2.5-16-S 4/10:1 NOZZLES PK10
- loctite:1453183
- rubix:80010768
- ean:4058093015452
- Usually arrives within 14 working days
- Model:10:1
£ 12.40 excl. VAT
/ Each
LOCTITE 1034575 NOZZLE STEPPED 6.5MM ID 10:1 MIX 10PACK
- loctite:1034575
- rubix:245A4480
- manufacturer :1034575
- Usually arrives within 14 working days
£ 17.88 excl. VAT
/ Each
720174 STATIC MIXER NOZZLES 1.1/2.1 MC-8-24 PK 10
- loctite:98457
- rubix:80127920
- manufacturer :720174
- ean:0079340984578
- Usually arrives within 14 working days
£ 26.34 excl. VAT
/ Each



