• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,372)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,555)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,694)
  • Maintenance & Repairs(5,542)
  • Welding(1,007)
  • New Products
  • Glues(600)
  • Adhesive tapes and protective films(1,267)
  • Fasteners(14,496)
  • Clamps & Knobs(393)
  • Site security(938)
See Fasteners, Adhesives & Tapes
  • Adhesives and sealants for installation and sealing(403)
  • Adhesives for fastening(79)
  • Accessories for adhesives(118)
See Glues
  1. Rubix Categories
  2. Fasteners, Adhesives & Tapes
  3. Glues
  4. Accessories for adhesives
  5. Bonding tools
  6. Adhesive mixer
  7. 720174 STATIC MIXER NOZZLES 1.1/2.1 MC-8-24 PK 10

720174 STATIC MIXER NOZZLES 1.1/2.1 MC-8-24 PK 10

Nozzle

See technical information

References

Loctite:98457
Rubix:80127920
Manufacturer :720174
EAN:0079340984578
brand logo
brand logo

Product details : 720174 STATIC MIXER NOZZLES 1.1/2.1 MC-8-24 PK 10


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 26.34 excl. VAT
/ Each
£ 31.61 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

LOCTITE 1034575 NOZZLE STEPPED 6.5MM ID 10:1 MIX 10PACKLOCTITE 4090 STATICMIX 3.2MM B 16E 1/2 PK10 1826921LOCTITE 1453183 STAT MIX MLX2.5-16-S 4/10:1 NOZZLES PK103M EPX 45ML MANUAL APPLICATORLOCTITE 1544934 30ML SYRINGE MANUAL DISPENSERPRC DESOTO SYRINGE PISTON 30CC/55CC 3630353M PNEUMATIC GUNS F/ CARTRIDGES APPLICATOR F/ 310 ML CARTRIDGES 08012DEVCON MANUAL APPLICATOR GUN 1:1 FOR 50ML3M RUBBER HAND ROLLER XR661579635TEROSON 142240 300MM HAND GUNLOCTITE 1034575 NOZZLE STEPPED 6.5MM ID 10:1 MIX 10PACKLOCTITE 1233800 HANDHELD MANUAL SYRINGE DISPENSER 10MLTAJIMA CONVOY SUPER 26 HIGH RATIO SEALANT/RESIN GUN3M EPXPLNG SCOTCH-WELD EPX MANUAL APPLICATORS AND PLUNGERS BLK 1:1 PK5LOCTITE 194420 VARI-DROP APPLICATOR W/ 1/4 FEEDLINE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap