LOCTITE 4090 STATICMIX 3.2MM B 16E 1/2 PK10 1826921
Replacement mixer Loctite
See technical informationReferences
Loctite:4090
Rubix:80531077
Manufacturer :1826921
EAN:4058093018880

Product details : LOCTITE 4090 STATICMIX 3.2MM B 16E 1/2 PK10 1826921
Static mixer for manual applications 50 ml / Loctite HY 4080 / HY 4090
Technical specifications
Attributes
| Logistic Weight | 230 g |
|---|---|
| Model | 1:1 |
Show UNSPSC/ECL@SS
£ 11.93 excl. VAT
/ Each
£ 14.32 incl. VAT
- In stock: Next day delivery