Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(16,507)
Mechanical Power Transmission
(46,981)
Fluid Transmission & Flow Technology
(51,677)
Tools & Metrology
(18,465)
Protection, Safety & Hygiene
(7,222)
Equipment
(1,962)
Fasteners, Adhesives & Tapes
(3,754)
Maintenance & Repairs
(1,700)
Welding
(821)
Clearance
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Lug wrench
ADJ PIN FACE SPANNER 11-60 3MM PIN
ADJ PIN FACE SPANNER 11-60 3MM PIN
Adjustable Pin Face Spanner
References
wixroyd:
94000.W0061
rubix:
225308
Technical specifications
Capacity
11/60
mm
Length
160
mm
Finishing
Blue
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ADJ PIN FACE SPANNER 11-60 3MM PIN
Material: Special steel, brown finish tempered. X is preffered size. * Pin size is equal to stated size - 0.1mm, tolerance h12
Technical specifications
Attributes
Capacity
11/60
mm
Length
160
mm
Finishing
Blue
Weight
140
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.18
excl. VAT
/
Each
£
32.62
incl. VAT
Delivery within 10-15 business days