SMC SYJA5140-01F 5 PORT AIR OPERATED VALVE

Air Operated Valve

See technical informationSee documents
References
SMC:SYJA5140-01F
Rubix:392A6230
Manufacturer :00284322
brand logo
Technical specifications
Typeair operated valve
Number of Ports5
Documents

Product details : SMC SYJA5140-01F 5 PORT AIR OPERATED VALVE


The SYJ Valve is an innovative combination of space efficiency and performance superiority which provides real value to the design solution. Whether designed in a manifold or used as a single valve, this small profile increases design flexibility and minimizes space requirements. The SYJ valve utilizes a low power (0. 5 watts standard) pilot solenoid design, which dramatically reduces thermal heat generation. This improves performance, decreases operating costs, and allows for direct control by PLC output relays. All electrical connections for SYJ Valves are available with lights and surge suppression. SYJ series valves can be configured on base mounted manifolds, or individually on sub-plates, creating a variety of solutions to meet your broadest engineering needs.

Strengths

•Fluid: air

Technical specifications


Attributes
Typeair operated valve
Number of Ports5
Show UNSPSC/ECL@SS
£ 62.35 excl. VAT
/ Each
£ 74.82 incl. VAT
  • Usually arrives within 14 working days