SMC VPA3165V-06-F 3 PORT AIR OPERATED VALVE
Air Pilot Operated Valve
See technical informationSee documentsReferences
SMC:VPA3165V-06-F
Rubix:2609345
Manufacturer :VPA3165V-06-F
EAN:3618036558388

Documents
Product details : SMC VPA3165V-06-F 3 PORT AIR OPERATED VALVE
SMC's 3 port air operated valve. The VPA offers a high flow capacity of?Cv1.0 (VPA300), Cv2.3 (VPA500), Cv4.0 (VPA700).? It is possible to use the?series?as either a?selector valve, or divider valve. The?VPA is changeable from a normally closed style to a normally open style.
Strengths
•Base mounted, single unit
Body?option: standard or vacuum?
Sub-plate port sizes: 1/8, 1/4, 3/8, 1/2
Actuation type: N.C., or N.O. (convertible)
Threads: Rc, NPT, NPTF, G
Body?option: standard or vacuum?
Sub-plate port sizes: 1/8, 1/4, 3/8, 1/2
Actuation type: N.C., or N.O. (convertible)
Threads: Rc, NPT, NPTF, G
Technical specifications
Attributes
| Logistic Weight | 1500 g |
|---|---|
| Type | air pilot operated valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 243.70 excl. VAT
/ Each
£ 292.44 incl. VAT
- Delivery usually within ( 19 ) days