References
SMC:CDG1BA25-170
Rubix:2609349
Manufacturer :CDG1BA25-170

Product details : SMC CDG1BA25-170 AIR CYLINDER
The SYJ Valve is an innovative combination of space efficiency and performance superiority which provides real value to the design solution. Whether designed in a manifold or used as a single valve, this small profile increases design flexibility and minimizes space requirements. The SYJ valve utilizes a low power (0.5 watts standard) pilot solenoid design, which dramatically reduces thermal heat generation. This improves performance, decreases operating costs, and allows for direct control by PLC output relays. All electrical connections for SYJ Valves are available with lights and surge suppression. SYJ series valves can be configured on base mounted manifolds, or individually on sub-plates, creating a variety of solutions to meet your broadest engineering needs.
Strengths
•Fluid: air
Operating pressure range (MPa): 0.15 to 0.7
Ambient and fluid temperature: -10 to 50° C (no freezing)
Maximum operating frequency: 10Hz
Operating pressure range (MPa): 0.15 to 0.7
Ambient and fluid temperature: -10 to 50° C (no freezing)
Maximum operating frequency: 10Hz
Technical specifications
Attributes
| Logistic Weight | 19 g |
|---|---|
| Type | 3/2 distributor |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 70.03 excl. VAT
/ Each
£ 84.04 incl. VAT
- Delivery usually within ( 5 ) days